Allen-Bradley 1492-JD3RB472 Terminal Block, 2 Circuit, Selecatable 4.7k Ohm Resistance., 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD3RB472
  • Rexel Part Number:

    115301
  • UPC:

    78118014219

Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 4700 Ohm Resistance, Black, 2.5 Millimeter

$ 9.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD3RB472

Rexel Part # 115301

UPC 78118014219

UNSPSC 39121410

Amps 10

Color Black

Family / Style 1492

Mounting Snap-On

Range 24 - 12 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch