Allen-Bradley 1492-JD4-B Terminal Block, 35A, 600V AC/DC, 2 Level, 2 Circuit, Blue, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD4-B
  • Rexel Part Number:

    59902
  • UPC:

    66207473434

Terminal Block, 2 Level, 2 Circuit, 35 Amp, 600 Volt AC/DC, Blue, 26 - 10 AWG, 4 mm, 100 in a Package

$ 5.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD4-B

Rexel Part # 59902

UPC 66207473434

UNSPSC 39121410

Amps 35

Color Blue

Family / Style 1492

Mounting DIN Rail

Range 26 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch