Allen-Bradley 1492-JD4C Terminal Block, 2 Circuit, 35A, 600V AC/DC, Gray, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD4C
  • Rexel Part Number:

    60805
  • UPC:

    66207473442

Terminal Block, 2 Circuit Block, with Commoning Bar, 35 Amp, 600 Volt AC/DC, Gray, 26 - 10 AWG, 2.5 mm, 100 in a Package

$ 7.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD4C

Rexel Part # 60805

UPC 66207473442

UNSPSC 39121410

Amps 35

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 26 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch