Allen-Bradley 1492-JDG3 Terminal Block, 20A, 300V AC/DC, 1 Grounding Circuit, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JDG3
  • Rexel Part Number:

    23694
  • UPC:

    66207305877

Terminal Block, 20 Amp, 300 Volt AC/DC, 2 Circuit, 1 Feed Through, 1 Ground, 22 - 12 AWG, Gray, 2.5 mm, 100 in a Package

$ 6.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JDG3

Rexel Part # 23694

UPC 66207305877

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch