Allen-Bradley 1492-JDG4C Terminal Block, Grounding, 2 Level, Green/Yellow, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JDG4C
  • Rexel Part Number:

    58484
  • UPC:

    66207492558

Terminal Block, Grounding, 2 Level with Commoning Bar, Green/Yellow, 26 - 10 AWG, 4 mm, 100 in a Package

$ 8.58 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JDG4C

Rexel Part # 58484

UPC 66207492558

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 26 - 10 AWG

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch