Allen-Bradley 1492-LD2C Terminal Block, 10A, 300V, AC/DC, 2 Level, Common Bar, Gray, 1.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LD2C
  • Rexel Part Number:

    11668
  • UPC:

    66207305589

Terminal Block, 10 Amp, 300 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 28 - 16 AWG, 1.5 mm, 50 in a Package

$ 3.92 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LD2C

Rexel Part # 11668

UPC 66207305589

UNSPSC 39121410

Amps 10

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 28

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch