Allen-Bradley 1492-LD3C Terminal Block, 20A, 600V AC/DC, 2 Circuit, 2.5mm, Commoning Bar

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LD3C
  • Rexel Part Number:

    85034
  • UPC:

    66207305600

Terminal Block, 2 Circuit, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 2.5 mm, 25 per Package

$ 6.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LD3C

Rexel Part # 85034

UPC 66207305600

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 30

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch