Allen-Bradley 1492-WD4 Terminal Block, Double Deck, 20A, 300V AC/DC, Gray, 4mm, 22 - 12AWG

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WD4
  • Rexel Part Number:

    55568
  • UPC:

    66246818159

Terminal Block, Double Deck, 20 Amp, 300 Volt AC/DC, Gray, 4mm, 22 - 12 AWG, 50 in a Package

$ 6.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WD4

Rexel Part # 55568

UPC 66246818159

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch