Allen-Bradley 1492-WD6 Terminal Block, Double Deck, 50A, 300V AC/DC, Gray, 6mm, 18 - 8AWG

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WD6
  • Rexel Part Number:

    51258
  • UPC:

    66246832031

Terminal Block, Double Deck, 50 Amp, 300 Volt AC/DC, Gray, 6mm, 18 - 8 AWG, 20 in a Package

$ 12.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WD6

Rexel Part # 51258

UPC 66246832031

UNSPSC 39121410

Amps 50

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch