Burndy BDB223503 Power Distribution Block, 3 Pole, 6 AWG to 350 MCM, 310 Amp

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    BDB223503
  • Rexel Part Number:

    397805
  • UPC:

    78181011526

Power Distribution Block, Aluminum, Snap Together Type, 3 Pole, Line Range: 6 AWG to 350 MCM, Load Range: 6 AWG to 350 MCM, 620 Amp

$ 227.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # BDB223503

Rexel Part # 397805

UPC 78181011526

UNSPSC 39121410

Amps 620

Gauge 6

Material Aluminum

Poles 3

Range 6 AWG - 350 kcmil

Type Power Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch