Ferraz MPDB69123 Power Distribution Block, 3P, 2 x 6-350MCM In, 2 x 6-350MCM Out

  • Mfr/Brand Name:

    Ferraz
  • Mfr Number:

    MPDB69123
  • Rexel Part Number:

    595854
  • UPC:

    782001449506

Power Distribution Block, 3-Pole, 2 x 6 - 350 MCM In, 2 x 6 - 350 MCM Out, Open, 500 Amp, 1000 Volt AC/DC

$ 194.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ferraz

Mfr Part # MPDB69123

Rexel Part # 595854

UPC 782001449506

UNSPSC 39121453

Amps 500

Family / Style MPD

Material Aluminum

Mounting Surface

Opening 2 in/2 out

Poles 3

Range 6 - 350 MCM

Type Power Distribution Block

Volts AC 1000

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch