Ilsco PDB-22-2/0-1 Connector Block, 1-Pole, Line/Load - (2) 14 - 2/0 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-22-2/0-1
  • Rexel Part Number:

    87667
  • UPC:

    783669710915

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (2) 14 AWG - 2/0 AWG, 600V, 350 Amps per Pole, Surface Mount.

$ 51.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-22-2/0-1

Rexel Part # 87667

UPC 783669710915

UNSPSC 39121408

Amps 350

Color Black

Conductors 2

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch