Ilsco PDB-22-350-3 6 AWG to 350 MCM, 3-Pole, Connector Block

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-22-350-3
  • Rexel Part Number:

    87646
  • UPC:

    783669711011

Connector Block, Double Primary/Double Secondary, 3-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.

$ 216.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-22-350-3

Rexel Part # 87646

UPC 783669711011

UNSPSC 39121408

Amps 620

Color Black

Conductors 2

Gauge 6

Mounting Surface

Poles 3

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch