Ilsco PDB-22-500-2 Al Mec (p)(2)500-4 (s)(2)500-4 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-22-500-2
  • Rexel Part Number:

    374211
  • UPC:

    783669711059

Connector Block, Double Primary/Double Secondary, 3-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (2) 4 AWG - 500 MCM, 600V, 760 Amps per Pole, Surface Mount.

$ 178.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-22-500-2

Rexel Part # 374211

UPC 783669711059

UNSPSC 39121408

Amps 760

Color Black

Conductors 2

Gauge 4

Mounting Surface

Poles 2

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch