NSI Tork AL-P2-P2 Connector Block, 6 AWG - 350 MCM Line & Load, (2) Primary/(2) Secondary

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-P2-P2
  • Rexel Part Number:

    117566
  • UPC:

    662381992079

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.

$ 79.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-P2-P2

Rexel Part # 117566

UPC 662381992079

UNSPSC 39121410

Amps 620

Color Black

Conductors 2

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch