NSI Tork AL-R2-R2 Connector Block, 4 AWG - 500 MCM Line & Load, (2) Primary/(2) Secondary

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-R2-R2
  • Rexel Part Number:

    59024
  • UPC:

    662381992093

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (2) 4 AWG - 500 MCM, 600V, 760 Amps per Pole, Surface Mount.

$ 87.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-R2-R2

Rexel Part # 59024

UPC 662381992093

UNSPSC 39121410

Amps 760

Color Black

Conductors 2

Gauge 4

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch