Square D 9080LBA365202 Power Distribution Block, 3P, 620A, 600VAC, 2 Main/2 Branch

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9080LBA365202
  • Rexel Part Number:

    69693
  • UPC:

    78590109753

Power Distribution Block, 3 Pole, 620 Amp, 600 Volt AC, 2 Main/2 Branch, Thermoplastic Block

$ 189.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9080LBA365202

Rexel Part # 69693

UPC 78590109753

UNSPSC 39121410

Amps 620

Color Black

Conductors 2

Family / Style 9080

Gauge 4

Mounting Surface

Poles 3

Type Distribution Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch