Ilsco LDB-24-500 500 MCM to 14 AWG, 3-Pole, Connector Block

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    LDB-24-500
  • Rexel Part Number:

    87771
  • UPC:

    783669595253

Connector Block, Double Primary/Multiple Secondary, 3-Pole, Line Side: (2) 500 MCM - 4 AWG, Load Side: (12) 4 - 14 AWG, 600V, 760 Amps per Pole.

$ 114.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # LDB-24-500

Rexel Part # 87771

UPC 783669595253

UNSPSC 39121408

Amps 760

Color Black

Conductors 2

Gauge 4

Mounting Surface

Poles 3

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch