Ilsco PDB-26-2/0-3 Connector Block, Double Primary/Multiple Secondary, 3-Pole, 350A

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-26-2/0-3
  • Rexel Part Number:

    1411
  • UPC:

    783669711202

Connector Block, Double Primary/Multiple Secondary, 3-Pole, Line Side: (2) 2/0 AWG - 14 AWG, Load Side: (6) 2 - 14 AWG, 600V, 350 Amps.

$ 148.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-26-2/0-3

Rexel Part # 1411

UPC 783669711202

UNSPSC 39121408

Amps 350

Color Black

Gauge 14

Mounting Surface

Poles 3

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch