Ilsco PDB-26-350-1 Connector Block, Double Primary/Multiple Secondary, 1-Pole

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-26-350-1
  • Rexel Part Number:

    218824
  • UPC:

    783669710434

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 - 2/0 AWG, 600V, 620 Amps.

$ 104.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-26-350-1

Rexel Part # 218824

UPC 783669710434

UNSPSC 39121408

Amps 620

Color Black

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch