Ilsco PDB-26-750-1 Connector Block, Double Primary/Multiple Secondary, 1-Pole

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-26-750-1
  • Rexel Part Number:

    87598
  • UPC:

    783669711448

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 250 MCM - 750 MCM, Load Side: (6) 6 - 250 MCM, 600V, 950 Amps.

$ 284.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-26-750-1

Rexel Part # 87598

UPC 783669711448

UNSPSC 39121408

Amps 950

Color Black

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch