Ilsco PDB-49-500-1 500 MCM to 6 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PDB-49-500-1
  • Rexel Part Number:

    87594
  • UPC:

    783669711509

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (4) 500 MCM - 4 AWG, Load Side: (3) 6 -4/0 AWG, (6) 6 - 350 MCM, 600V, 1520 Amps.

$ 307.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PDB-49-500-1

Rexel Part # 87594

UPC 783669711509

UNSPSC 39121408

Amps 1520

Color Black

Conductors 2

Gauge 4

Mounting Surface

Poles 3

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch