NSI Tork AL-P2-K6 6 AWG to 350 MCM, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-P2-K6
  • Rexel Part Number:

    250978
  • UPC:

    662381165695

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.

$ 78.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-P2-K6

Rexel Part # 250978

UPC 662381165695

UNSPSC 39121410

Amps 620

Color Black

Conductors 2

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch