NSI Tork AL-R2-M4 4 AWG to 500 MCM, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AL-R2-M4
  • Rexel Part Number:

    117623
  • UPC:

    662381991928

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 760 Amps per Pole, Surface Mount.

$ 78.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AL-R2-M4

Rexel Part # 117623

UPC 662381991928

UNSPSC 39121410

Amps 760

Color Black

Conductors 2

Gauge 6

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch