NSI Tork AM-K2-H6 14 AWG to 4 AWG, 1-Pole, Connector Block

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    AM-K2-H6
  • Rexel Part Number:

    117709
  • UPC:

    662381991782

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 14 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 350 Amps per Pole, Surface Mount.

$ 48.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # AM-K2-H6

Rexel Part # 117709

UPC 662381991782

UNSPSC 39121410

Amps 350

Color Black

Conductors 2

Gauge 14

Mounting Surface

Poles 1

Type Distribution Block

Place your Will Call order by clicking the cart button next to the appropriate Branch