Leviton 16D24-E Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16D24-E
  • Rexel Part Number:

    46262
  • UPC:

    078477715130

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.

$ 0.00 / ea
ea = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16D24-E

Rexel Part # 46262

UPC 078477715130

UNSPSC 39121421

Amps 400

Color Black

Gender Male

Type Double Set Screw

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch