Leviton 16D33-E Has Been Replaced By Leviton 16D33-UE

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16D33-E
  • Rexel Part Number:

    47541
  • UPC:

    078477022832

Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black. Has Been Replaced By Leviton 16D33-UE

$ 33.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16D33-E

Rexel Part # 47541

UPC 078477022832

UNSPSC 39121421

Amps 400

Color Black

Gender Female

Type Double Set Screw

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch