Leviton 16D33-UB Cam Connector, Type: 16 Series, Female. Blue

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    16D33-UB
  • Rexel Part Number:

    848176
  • UPC:

    078477715840

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Blue.

$ 30.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 16D33-UB

Rexel Part # 848176

UPC 078477715840

UNSPSC 39121421

Amps 400

Color Bllue

Gender Female

Type Double Set Screw

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch