Leviton L9515 Support Grip, Double U Eye, Single Weave, .500" - .610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9515
  • Rexel Part Number:

    184300
  • UPC:

    078477970492

Support Grip, Double U Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

$ 36.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9515

Rexel Part # 184300

UPC 078477970492

UNSPSC 39131607

Length 11 in

Material Steel

Range 0.500 in - 0.610 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch