Leviton L9719 Support Grip, Double U Eye, Double Weave, 4.00" - 4.99"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9719
  • Rexel Part Number:

    163168
  • UPC:

    078477972168

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 4.00 Inch - 4.49 Inch, Mesh Length: 47 Inch.

$ 536.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9719

Rexel Part # 163168

UPC 078477972168

UNSPSC 39131607

Length 47 in

Material Steel

Range 4.000 in - 4.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch