Leviton L9587 Support Grip, Split Lace, Single Weave, .750" - .990"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9587
  • Rexel Part Number:

    402491
  • UPC:

    078477971000

Support Grip, Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 14 Inch.

$ 55.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9587

Rexel Part # 402491

UPC 078477971000

UNSPSC 39131607

Length 14 in

Material Steel

Range 0.750 in - 0.990 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch