Leviton L9654 Double U Eye, Split Rod Mesh Support Grip 1.00" - 1.24"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9654
  • Rexel Part Number:

    483824
  • UPC:

    078477971543

Support Grip, Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 1.00 Inch - 1.24 Inch, Mesh Length: 13 Inch.

$ 62.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9654

Rexel Part # 483824

UPC 078477971543

UNSPSC 39131607

Length 13 in

Material Steel

Range 1.000 in - 1.240 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch