Leviton L9655 Double U Eye, Split Rod Mesh Support Grip 1.25" - 1.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L9655
  • Rexel Part Number:

    483825
  • UPC:

    078477971550

Support Grip, Double U Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 15 Inch.

$ 69.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L9655

Rexel Part # 483825

UPC 078477971550

UNSPSC 39131607

Length 15 in

Material Steel

Range 1.250 in - 1.490 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch