Milwaukee 48-32-4006 40-Piece Shockwave Driver Bit Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-32-4006
  • Rexel Part Number:

    811189
  • UPC:

    045242349586

40-Piece Drill and Drive Set, Shockwave, Includes: (1) 1/2" Socket Adapter, (1) 1/4" Magnetic Nut Driver, (1) 1/4" SHOCKWAVE Hex Drive Bit, (1) 1/8" Drill Bit, (1) 3/16" SHOCKWAVE Hex Drive Bit, (1) 3/8" Magnetic Nut Driver, (1) 3/8" Socket Adapter (1) 5/16" Magnetic Nut Driver (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 5/32", (1) Phillips Bit 1" P1, (2) Phillips Bit 1" P2, (1) Phillips Bit 1" P3, (4) Phillips Bit 2" P2, (1) Phillips Bit 2" P3, (1) Phillips Reduced 1" PR2 Bit, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Slotted 2" #10 Bit, (1) Square Bit 1" SQ1, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 2" T20, (2) TORX® Bit 2" T25

$ 24.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-32-4006

Rexel Part # 811189

UPC 045242349586

UNSPSC 27110000

Diameter 1/2 in

Type Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch