Cablofil CABLEXIT100PG Cable Exit, Steel

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    CABLEXIT100PG
  • Rexel Part Number:

    28643
  • UPC:

    800388004061

Cable Tray Accessory, Cable Exit, Length: 6.7", Width: 3.5". Material: Carbon Steel. Finish: Electroplated Zinc.

$ 6.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # CABLEXIT100PG

Rexel Part # 28643

UPC 800388004061

UNSPSC 39131700

Color Metallic

Length 6.7 in

Material Steel

Product Width 3 1/2 in

Type Drop Out

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch