Progress Lighting P3410-30 Mushroom Fixture, 2-Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3410-30
  • Rexel Part Number:

    5485
  • UPC:

    785247341030

Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

$ 21.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3410-30

Rexel Part # 5485

UPC 785247341030

UNSPSC 39111521

Color White

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch