Progress Lighting P3518-30 Drum Fixture, 2-Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3518-30
  • Rexel Part Number:

    81470
  • UPC:

    785247351800

Drum Light, Snap-In Fitter, Size: 8-3/4x5", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

$ 19.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3518-30

Rexel Part # 81470

UPC 785247351800

UNSPSC 39111521

Color White

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch