Kichler 209WH Drum Fixture, 2-Light, 60W, White

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    209WH
  • Rexel Part Number:

    102731
  • UPC:

    783927020992

Drum Light, Flush Mount, Size: 6x9-1/2", 60W, 120V, 2 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

$ 27.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 209WH

Rexel Part # 102731

UPC 783927020992

UNSPSC 39111521

Diameter 9 in

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch