Sea Gull 5328-777 Two-Light Copper Revival Ceiling

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    5328-777
  • Rexel Part Number:

    201418
  • UPC:

    785652328770

Sea Gull Lighting; Light Fixture; Webster; Ceiling/wall Mount; Mounting: Centerlock-up; Wattage: 60 W; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Copper Revival Body, Smooth White Shade; Width: 9-1/2 Inch; Height: 5-5/32 Inch; Connection:mounted To Box; Wire Length: 6-1/2 Inch; Diffuser Size: 9-1/2 Inch Diameter X 4 Inch Height.

$ 26.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 5328-777

Rexel Part # 201418

UPC 785652328770

UNSPSC 39111521

Color Bronze

Type Ceiling Fixtures

Place your Will Call order by clicking the cart button next to the appropriate Branch