DEWALT D28715 14" Chop Saw

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    D28715
  • Rexel Part Number:

    581196
  • UPC:

    028877571041

Chop Saw, Keyless Blade Change, Wheel Diameter: 14", Arbor Size: 1", No Load RPM: 4000 RPM, Voltage: 120 AC, Current: 15 Amps, Weight: 39 lbs, Includes: (1) 14" Abrasive Wheel, Fence Wrench

$ 250.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # D28715

Rexel Part # 581196

UPC 028877571041

UNSPSC 27112709

Amps 15

Type Cut-Out Tool

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch