Bizline DR103GY304FT Dryer Cord, 30A, 125/250V, 4', Gray, 3-Wire

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    DR103GY304FT
  • Rexel Part Number:

    39220
  • UPC:

    07869333974

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Gray.

$ 14.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # DR103GY304FT

Rexel Part # 39220

UPC 07869333974

UNSPSC 26121629

Amps 30

Color Gray

Conductors 3

Gauge 10

Length 4 ft

NEMA Configuration 10-30

Type Dryer Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch