Bizline DR104BL304FT Dryer Cord, 30A, 125/250V, 4', Black, 4-Wire

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    DR104BL304FT
  • Rexel Part Number:

    119657
  • UPC:

    07869333768

Dryer Cord, Type SRDT, 10/4 AWG, Copper, Black, 4 Foot, NEMA 14-30P

$ 24.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # DR104BL304FT

Rexel Part # 119657

UPC 07869333768

UNSPSC 26121629

Amps 30

Color Black

Conductors 4

Gauge 10

Length 4 ft

NEMA Configuration 14-30

Type Dryer Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch