Bizline DR104BL306FT Dryer Cord, 30A, 125/250V, 6', Black, 3-Wire

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    DR104BL306FT
  • Rexel Part Number:

    39168
  • UPC:

    07869333769

Dryer Cord, Type SRDT, 10/3 AWG, Copper, Black, 6 Foot, NEMA 10-30P

$ 23.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # DR104BL306FT

Rexel Part # 39168

UPC 07869333769

UNSPSC 26121629

Amps 30

Color Black

Conductors 3

Gauge 10

Length 6 ft

NEMA Configuration 14-30

Type Dryer Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch