Coleman Cable 09124-88-09 30 Amp, 125/250V AC, 3-Wire Dryer Cord Kit, NEMA 10-30P, Length: 4ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09124-88-09
  • Rexel Part Number:

    256893
  • UPC:

    781279030614

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 4 ft. Color: Gray.

$ 9.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09124-88-09

Rexel Part # 256893

UPC 781279030614

UNSPSC 26121629

Amps 30

Color Gray

Conductors 3

Gauge 10

Length 4 ft

NEMA Configuration 10-30

Type Dry Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch