Coleman Cable 09126-88-09 30 Amp, 125/250V AC, 3-Wire Dryer Cord Kit, NEMA 10-30P, Length: 6ft, Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09126-88-09
  • Rexel Part Number:

    190731
  • UPC:

    781279030638

3-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 10-30P, Size/Number of Conductors: 10/3. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Gray.

$ 13.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09126-88-09

Rexel Part # 190731

UPC 781279030638

UNSPSC 26121629

Amps 30

Color Gray

Conductors 3

Gauge 10

Length 6 ft

NEMA Configuration 10-30

Type Dryer Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch