Coleman Cable 09156-88-08 30 Amp, 125/250V AC, 4-Wire Dryer Cord Kit, NEMA 14-30P, Length: 6ft, Black

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    09156-88-08
  • Rexel Part Number:

    138346
  • UPC:

    045131446761

4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 6 ft. Color: Black.

$ 39.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 09156-88-08

Rexel Part # 138346

UPC 045131446761

UNSPSC 26121629

Amps 30

Color Black

Conductors 4

Gauge 10

Length 6 ft

NEMA Configuration 14-30

Type Dryer Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch