Wiremold S20GB509TRUSBA 2000 Plugmold Outlet, Stainless Steel, 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    S20GB509TRUSBA
  • Rexel Part Number:

    809739
  • UPC:

    786776184457

Steel, Prewired Plugmold, Length: 5 ft. Stainless Steel. Outlets (9") O/C: Total Outlets: 3 Outlets/3 USB Modules

$ 212.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # S20GB509TRUSBA

Rexel Part # 809739

UPC 786776184457

UNSPSC 39121031

Color Metallic

Family / Style AL4000 Series

Length 5 ft

Material Steel

Type Plugmold

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch