Wiremold V20GBA12 2000 Plugmold 48 Outlet

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V20GBA12
  • Rexel Part Number:

    43701
  • UPC:

    786776039146

Steel, Prewired Plugmold, Length: 48 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (48) 15A, 125V: Dual Circuit, Single Outlets.

$ 632.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V20GBA12

Rexel Part # 43701

UPC 786776039146

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 48 ft

Material Steel

Type Plugmold

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch