Wiremold V20GBA609 2000 Plugmold 8 Outlet

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V20GBA609
  • Rexel Part Number:

    43665
  • UPC:

    786776039184

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (9") O/C: Total Outlets: (8) 15A, 125V: Dual Circuit, Single Outlets.

$ 89.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V20GBA609

Rexel Part # 43665

UPC 786776039184

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch