Wiremold V20GBA612 Plugmold Outlet Strip, Steel, Ivory, 10 Outlets, 12" Centers, 6' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V20GBA612
  • Rexel Part Number:

    43646
  • UPC:

    786776039191

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Dual Circuit, Single Outlets.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V20GBA612

Rexel Part # 43646

UPC 786776039191

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Length 6 ft

Material Steel

Type Plugmold

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch